Skip Content

 
Biinoculars close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Biinoculars


Technical Specs

  • Item Biinoculars 
Type
Please Select
Magnification
Please Select
Field of View
Please Select
Prism Type
Please Select
Weather Resistant
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Type
Magnification
Field of View
Prism Type
Weather Resistant
Price
Qty
Please use Qty box to add item(s) to cart.
AB11438
Premium
10X
315 ft. @ 1000 yd.
Porro
Waterproof/Fog Proof

$163.25 / each

Enter location to check availability
Catalog Page #  NA

Price $163.25 / each

Technical Specs

  • Item Biinoculars
  • Type Premium
  • Magnification 10X
  • Field of View 315 ft. @ 1000 yd.
  • Prism Type Porro
  • Weather Resistant Waterproof/Fog Proof
AB11842
Premium
10X
315 ft. @ 1000 yd.
Roof
Waterproof/Fog Proof

$134.05 / each

Enter location to check availability
Catalog Page #  NA

Price $134.05 / each

Technical Specs

  • Item Biinoculars
  • Type Premium
  • Magnification 10X
  • Field of View 315 ft. @ 1000 yd.
  • Prism Type Roof
  • Weather Resistant Waterproof/Fog Proof
AB11840
Premium
12X
252 ft. @ 1000 yd
Roof
Waterproof/Fog Proof

$155.50 / each

Enter location to check availability
Catalog Page #  NA

Price $155.50 / each

Technical Specs

  • Item Biinoculars
  • Type Premium
  • Magnification 12X
  • Field of View 252 ft. @ 1000 yd
  • Prism Type Roof
  • Weather Resistant Waterproof/Fog Proof
AB11432
Premium
8X
431 ft. @ 1000 yd.
Porro
Waterproof/Fog Proof

$112.15 / each

Enter location to check availability
Catalog Page #  NA

Price $112.15 / each

Technical Specs

  • Item Biinoculars
  • Type Premium
  • Magnification 8X
  • Field of View 431 ft. @ 1000 yd.
  • Prism Type Porro
  • Weather Resistant Waterproof/Fog Proof
CO10672
Standard
10X
367 ft. @ 1000 yd.
Porro

$50.95 / each

Enter location to check availability
Catalog Page #  NA

Price $50.95 / each

Technical Specs

  • Item Biinoculars
  • Type Standard
  • Magnification 10X
  • Field of View 367 ft. @ 1000 yd.
  • Prism Type Porro
CO10676
Standard
20X
168 ft. @ 1000 yd.
Porro

$62.95 / each

Enter location to check availability
Catalog Page #  NA

Price $62.95 / each

Technical Specs

  • Item Biinoculars
  • Type Standard
  • Magnification 20X
  • Field of View 168 ft. @ 1000 yd.
  • Prism Type Porro
AB10168
Zoom
10 - 30X
195 ft. @ 1000 yd. (at 10X)
Porro

$70.00 / each

Enter location to check availability
Catalog Page #  NA

Price $70.00 / each

Technical Specs

  • Item Biinoculars
  • Type Zoom
  • Magnification 10 - 30X
  • Field of View 195 ft. @ 1000 yd. (at 10X)
  • Prism Type Porro
AB10172
Zoom
12 - 60X
120 ft. @ 1000 yd. (at 12X)
Porro

$131.55 / each

Enter location to check availability
Catalog Page #  NA

Price $131.55 / each

Technical Specs

  • Item Biinoculars
  • Type Zoom
  • Magnification 12 - 60X
  • Field of View 120 ft. @ 1000 yd. (at 12X)
  • Prism Type Porro
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More