Skip Content

Tree Marking Paint,Timber Teal,1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Tree Marking Paint, Timber Teal, 1 gal.

Price: NA

Item no longer available


  • Item # 3WDZ5
  • Mfr. Model # N-6754GL
  • UNSPSC # 31211501
  • Catalog Page # N/A
  • Shipping Weight 9.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTree Marking Paint
  • Base TypeWater
  • Color FamilyBlues
  • ColorTimber Teal
  • Size1 gal.
  • Net Weight3.78L
  • Coverage279 sq.ft./gal.
  • Dry Time1 hr.
  • Dry Time Tack Free30 min.
  • Application Temperature-20 to 140 Degrees F
  • Application MethodSpray
  • SurfaceWood
  • Exposure ConditionsExtreme
  • For Use WithMarking Guns
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.