Skip Content

Boundary Marking Paints,Red,1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Boundary Marking Paints, Red, 1 gal.

BARK MARK

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 3WCR9
  • Mfr. Model # N-6753
  • UNSPSC # 31211501
  • Catalog Page # N/A
  • Shipping Weight 11.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemBoundary Marking Paint
  • Base TypeWater
  • Color FamilyReds
  • ColorRed
  • Size1 gal.
  • Net Weight3.78L
  • Coverage279 sq.ft./gal.
  • Dry Time1 hr.
  • Dry Time Tack Free30 min.
  • Application Temperature-20 to 140 Degrees F
  • Application MethodSpray
  • SurfaceWood
  • Exposure ConditionsExtreme
  • For Use WithMarking Guns
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.