Skip Content

Barricade System,Yellow,Caution close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Barricade System, Yellow, Caution

Price $699.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6UEF1
  • Mfr. Model # 20100001
  • UNSPSC # 55121706
  • Catalog Page # 2562
  • Shipping Weight 72.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBarricade System
  • Belt ColorYellow
  • Belt MessageCaution
  • Post ColorYellow
  • Base ColorYellow
  • Belt Length12 ft.
  • Post Dia.2"
  • Post Height22" to 42" Adjustable
  • Post MaterialPlastic
  • Base Dia.16"
  • Base TypeFillable with Water or Sand
  • Base MaterialPlastic
  • Cart MaterialPlastic
  • Overall Height41-1/2"
  • Overall Width22"
  • Overall Depth24"
  • IncludesCart, (5) Barricade Stakes, (5) Barricade Retractable Tape Heads, (5) Barricade Bases
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Crowd-control system helps eliminate confusion and enhances safety in crowded situations. Includes cart, 5 stanchions, 5 retractable tape heads, 5 and bases.

Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Great idea however very cheaply made for cost. we used this once and had two stakes break off. also the extensions on the poles broke as there was hardly any glue. Going to show my rep when he comes in to either replace or refund money. June 5, 2014
  • 2015-10-09T19:46:05.459-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6UEF1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.