Skip Content

Banker Box,Ltr/Lgl,Wht/Blk,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Banker Box, Ltr/Lgl, Wht/Blk, PK12

Price $147.95 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PWU4
  • Mfr. Model # 00724
  • UNSPSC # 44111605
  • Catalog Page # 1954
  • Shipping Weight 21.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for durability and frequent use.
Multilayered corrugate construction enhances stacking strength. Reinforced handholes resist tearing. FastFold® quick, easy assembly.

View More

Technical Specs

  • Item Record Storage Box
  • File Size Letter/Legal
  • Height 10"
  • Width 12"
  • Depth 15"
  • Stacking Capacity 850 lb.
  • Color White Box/Black Trim
  • Closure Lift-Off Locking Lid
  • Material Corrugated Fiberboard Containing 65% Recycled Content, 59% Post Consumer Waste, 6% Pre-Consumer Waste
  • Package Quantity 12
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Sustainable Forest Initiative (SFI) Certified.

  • This item has been restricted from sale in the following countries: Mexico.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We needed an archival box to store and access 70-year old records related to rail transportation. Previous acid free, archival record boxes either were mechanically inferior and crushed under the upper box weight or were oversize and did not fit on the archival designed shelving. The heavy duty Rkive Bankers Box is physically strong, fits on the shelves, and is a snap to assemble. I am careful not to bend the box sides or ends while popping down the bottom section. If you prefold the box cover sides in before before assembling, hold in the tabs when folding down the ends, and firmly press down the ends into the supplied slots, the cover fits snugly. Make sure to fold the hand hold openings properly in assembly. The boxes are supplied with the punch outs already removed unlike the others so there is no waste material. Other than not acid free, there are pluses all the way around for many boxes in a controlled environment hopefully over the next 70 years! October 21, 2013
  • 2016-04-27 T23:16:22.915-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2PWU4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.