Skip Content

Y Strainer,2 In,50 Mesh,FNPT Poly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Y Strainer, 2 In, 50 Mesh, FNPT Poly

BANJO

Price: $61.40 / each

Please sign in or register to access lists

  • Item # 3DUC6
  • Mfr. Model # LS200-50
  • UNSPSC # 40142501
  • Catalog Page # 4054
  • Shipping Weight 2.03 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemY Strainer
  • Size2"
  • ConnectionFNPT
  • Screen Size50 Mesh
  • Max. Pressure (PSI)150
  • Material of ConstructionPolypropylene
  • Width (In.)7-3/16
  • Height (In.)9-5/8
  • Screen316 Stainless Steel
  • SealEPDM
How can we improve our Product Specifications?

Compliance and Restrictions

    Repair Parts

    Displaying repair parts for model: LS200-50

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.