Skip Content

 
Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tee

Technical Specs

  • Fittings Sub-Category Tees 
  • Item Tee 
  • Body Material Polypropylene 
  • Schedule 80 
  • Color Black 
  • Connection Type FNPT x FNPT x FNPT 
  • Max. Pressure 150 psi 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
TEE038
3/8"

$3.05 / each

Enter location to check availability
Catalog Page #  3504 

Price $3.05 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3/8"
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 150 psi
TEE050
1/2"

$3.19 / each

Enter location to check availability
Catalog Page #  3504 

Price $3.19 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 150 psi
TEE075
3/4"

$5.41 / each

Enter location to check availability
Catalog Page #  3504 

Price $5.41 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 150 psi
TEE100
1"

$8.69 / each

Enter location to check availability
Catalog Page #  3504 

Price $8.69 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1"
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 150 psi
TEE125
1-1/4"

$5.74 / each

Enter location to check availability
Catalog Page #  3504 

Price $5.74 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1-1/4"
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 150 psi
TEE150
1-1/2"

$14.55 / each

Enter location to check availability
Catalog Page #  3504 

Price $14.55 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1-1/2"
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 150 psi
TEE200
2"

$17.84 / each

Enter location to check availability
Catalog Page #  3504 

Price $17.84 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 2"
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 150 psi
TEE300
3"

$86.45 / each

Enter location to check availability
Catalog Page #  3504 

Price $86.45 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3"
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 150 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More