Skip Content

 
Street Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Street Elbow, 90 Degrees


Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Street Elbow, 90 Degrees 
  • Body Material Polypropylene 
  • Schedule 80 
  • Color Black 
  • Connection Type FNPT x MNPT 
  • Max. Pressure 150 psi 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
SL038-90
3/8"

$5.14 / each

Enter location to check availability
Catalog Page #  3504 

Price $5.14 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Street Elbow, 90 Degrees
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3/8"
  • Connection Type FNPT x MNPT
  • Max. Pressure 150 psi
SL050-90
1/2"

$4.59 / each

Enter location to check availability
Catalog Page #  3504 

Price $4.59 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Street Elbow, 90 Degrees
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1/2"
  • Connection Type FNPT x MNPT
  • Max. Pressure 150 psi
SL075-90
3/4"

$5.22 / each

Enter location to check availability
Catalog Page #  3504 

Price $5.22 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Street Elbow, 90 Degrees
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3/4"
  • Connection Type FNPT x MNPT
  • Max. Pressure 150 psi
SL100-90
1"

$5.79 / each

Enter location to check availability
Catalog Page #  3504 

Price $5.79 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Street Elbow, 90 Degrees
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1"
  • Connection Type FNPT x MNPT
  • Max. Pressure 150 psi
SL125-90
1-1/4"

$7.96 / each

Enter location to check availability
Catalog Page #  3504 

Price $7.96 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Street Elbow, 90 Degrees
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1-1/4"
  • Connection Type FNPT x MNPT
  • Max. Pressure 150 psi
SL150-90
1-1/2"

$12.25 / each

Enter location to check availability
Catalog Page #  3504 

Price $12.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Street Elbow, 90 Degrees
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1-1/2"
  • Connection Type FNPT x MNPT
  • Max. Pressure 150 psi
SL200-90
2"

$14.51 / each

Enter location to check availability
Catalog Page #  3504 

Price $14.51 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Street Elbow, 90 Degrees
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 2"
  • Connection Type FNPT x MNPT
  • Max. Pressure 150 psi
SL300-90
3"

$68.25 / each

Enter location to check availability
Catalog Page #  3504 

Price $68.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Street Elbow, 90 Degrees
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3"
  • Connection Type FNPT x MNPT
  • Max. Pressure 150 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More