Skip Content

 
Reducing Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducing Nipple

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples 
  • Item Reducing Nipple 
  • Body Material Polypropylene 
  • Schedule 80 
  • Color Black 
  • Connection Type MNPT 
  • Max. Pressure 150 psi 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
RN050-038
1/2" x 3/8"

$2.48 / each

Enter location to check availability
Catalog Page #  3504 

Price $2.48 / each

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1/2" x 3/8"
  • Connection Type MNPT
  • Max. Pressure 150 psi
RN075-050
3/4" x 1/2"

$1.67 / each

Enter location to check availability
Catalog Page #  3504 

Price $1.67 / each

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3/4" x 1/2"
  • Connection Type MNPT
  • Max. Pressure 150 psi
RN100-050
1" x 1/2"

$1.88 / each

Enter location to check availability
Catalog Page #  3504 

Price $1.88 / each

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1" x 1/2"
  • Connection Type MNPT
  • Max. Pressure 150 psi
RN100-075
1" x 3/4"

$3.51 / each

Enter location to check availability
Catalog Page #  3504 

Price $3.51 / each

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1" x 3/4"
  • Connection Type MNPT
  • Max. Pressure 150 psi
RN125-075
1-1/4" x 3/4"

$4.16 / each

Enter location to check availability
Catalog Page #  3504 

Price $4.16 / each

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1-1/4" x 3/4"
  • Connection Type MNPT
  • Max. Pressure 150 psi
RN125-100
1-1/4" x 1"

$2.12 / each

Enter location to check availability
Catalog Page #  3504 

Price $2.12 / each

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1-1/4" x 1"
  • Connection Type MNPT
  • Max. Pressure 150 psi
RN150-100
1-1/2" x 1"

$4.26 / each

Enter location to check availability
Catalog Page #  3504 

Price $4.26 / each

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1-1/2" x 1"
  • Connection Type MNPT
  • Max. Pressure 150 psi
RN150-125
1-1/2" x 1-1/4"

$4.00 / each

Enter location to check availability
Catalog Page #  3504 

Price $4.00 / each

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1-1/2" x 1-1/4"
  • Connection Type MNPT
  • Max. Pressure 150 psi
RN200-125
2" x 1-1/4"

$3.00 / each

Enter location to check availability
Catalog Page #  3504 

Price $3.00 / each

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 2" x 1-1/4"
  • Connection Type MNPT
  • Max. Pressure 150 psi
RN200-150
2" x 1-1/2"

$4.31 / each

Enter location to check availability
Catalog Page #  3504 

Price $4.31 / each

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 2" x 1-1/2"
  • Connection Type MNPT
  • Max. Pressure 150 psi
RN300-200
3" x 2"

$10.05 / each

Enter location to check availability
Catalog Page #  3504 

Price $10.05 / each

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Reducing Nipple
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3" x 2"
  • Connection Type MNPT
  • Max. Pressure 150 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More