Skip Content

 
Reducing Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducing Coupling


Technical Specs

  • Fittings Sub-Category Couplings 
  • Item Reducing Coupling 
  • Body Material Polypropylene 
  • Schedule 80 
  • Color Black 
  • Connection Type FNPT x FNPT 
  • Max. Pressure 150 psi 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
RC100-075
1" x 3/4"

$7.43 / each

Enter location to check availability
Catalog Page #  3504 

Price $7.43 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1" x 3/4"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
RC150-100
1-1/2" x 1"

$12.57 / each

Enter location to check availability
Catalog Page #  3504 

Price $12.57 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1-1/2" x 1"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
RC150-125
1-1/2" x 1-1/4"

$7.95 / each

Enter location to check availability
Catalog Page #  3504 

Price $7.95 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1-1/2" x 1-1/4"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
RC200-100
2" x 1"

$14.69 / each

Enter location to check availability
Catalog Page #  3504 

Price $14.69 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 2" x 1"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
RC200-125
2" x 1-1/4"

$8.45 / each

Enter location to check availability
Catalog Page #  3504 

Price $8.45 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 2" x 1-1/4"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
RC200-150
2" x 1-1/2"

$13.01 / each

Enter location to check availability
Catalog Page #  3504 

Price $13.01 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 2" x 1-1/2"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
RC300-200
3" x 2"

$47.20 / each

Enter location to check availability
Catalog Page #  3504 

Price $47.20 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3" x 2"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More