Skip Content

 
Reducing Bushing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducing Bushing

Technical Specs

  • Fittings Sub-Category Bushings 
  • Item Reducing Bushing 
  • Body Material Polypropylene 
  • Schedule 80 
  • Color Black 
  • Connection Type MNPT x FNPT 
  • Max. Pressure 150 psi 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
22 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
RB038-025
3/8" x 1/4"

$3.71 / each

Enter location to check availability
Catalog Page #  3504 

Price $3.71 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3/8" x 1/4"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
RB050-025
1/2" x 1/4"

$3.54 / each

Enter location to check availability
Catalog Page #  3504 

Price $3.54 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1/2" x 1/4"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
RB050-038
1/2" x 3/8"

$3.62 / each

Enter location to check availability
Catalog Page #  3504 

Price $3.62 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1/2" x 3/8"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
RB075-018
3/4" x 1/8"

$3.28 / each

Enter location to check availability
Catalog Page #  3504 

Price $3.28 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3/4" x 1/8"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
RB075-025
3/4" x 1/4"

$3.28 / each

Enter location to check availability
Catalog Page #  3504 

Price $3.28 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3/4" x 1/4"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
RB075-038
3/4" x 3/8"

$3.28 / each

Enter location to check availability
Catalog Page #  3504 

Price $3.28 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3/4" x 3/8"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
RB075-050
3/4" x 1/2"

$3.28 / each

Enter location to check availability
Catalog Page #  3504 

Price $3.28 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3/4" x 1/2"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
RB100-025
1" x 1/4"

$3.46 / each

Enter location to check availability
Catalog Page #  3504 

Price $3.46 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1" x 1/4"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
RB100-050
1" x 1/2"

$2.18 / each

Enter location to check availability
Catalog Page #  3504 

Price $2.18 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1" x 1/2"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
RB100-075
1" x 3/4"

$3.42 / each

Enter location to check availability
Catalog Page #  3504 

Price $3.42 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1" x 3/4"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
RB125-075
1-1/4" x 3/4"

$2.21 / each

Enter location to check availability
Catalog Page #  3504 

Price $2.21 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1-1/4" x 3/4"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
RB125-100
1-1/4" x 1"

$3.90 / each

Enter location to check availability
Catalog Page #  3504 

Price $3.90 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1-1/4" x 1"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
RB150-075
1-1/2" x 3/4"

$4.64 / each

Enter location to check availability
Catalog Page #  3504 

Price $4.64 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1-1/2" x 3/4"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
RB150-100
1-1/2" x 1"

$4.56 / each

Enter location to check availability
Catalog Page #  3504 

Price $4.56 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1-1/2" x 1"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
RB150-125
1-1/2" x 1-1/4"

$4.54 / each

Enter location to check availability
Catalog Page #  3504 

Price $4.54 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1-1/2" x 1-1/4"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
RB200-075
2" x 3/4"

$5.64 / each

Enter location to check availability
Catalog Page #  3504 

Price $5.64 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 2" x 3/4"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
RB200-100
2" x 1"

$5.51 / each

Enter location to check availability
Catalog Page #  3504 

Price $5.51 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 2" x 1"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
RB200-125
2" x 1-1/4"

$5.75 / each

Enter location to check availability
Catalog Page #  3504 

Price $5.75 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 2" x 1-1/4"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
RB200-150
2" x 1-1/2"

$4.99 / each

Enter location to check availability
Catalog Page #  3504 

Price $4.99 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 2" x 1-1/2"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
RB300-150
3" x 1-1/2"

$13.48 / each

Enter location to check availability
Catalog Page #  3504 

Price $13.48 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3" x 1-1/2"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
RB300-200
3" x 2"

$20.84 / each

Enter location to check availability
Catalog Page #  3504 

Price $20.84 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3" x 2"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
RB400-300
4" x 3"

$37.45 / each

Enter location to check availability
Catalog Page #  3504 

Price $37.45 / each

Technical Specs

  • Fittings Sub-Category Bushings
  • Item Reducing Bushing
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 4" x 3"
  • Connection Type MNPT x FNPT
  • Max. Pressure 150 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More