Skip Content

 
Plug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Plug

Technical Specs

  • Fittings Sub-Category Plugs 
  • Item Plug 
  • Body Material Polypropylene 
  • Schedule 80 
  • Color Black 
  • Connection Type MNPT 
  • Max. Pressure 150 psi 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
PLUG038
3/8"

$3.15 / each

Enter location to check availability
Catalog Page #  3504 

Price $3.15 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3/8"
  • Connection Type MNPT
  • Max. Pressure 150 psi
PLUG050
1/2"

$3.81 / each

Enter location to check availability
Catalog Page #  3504 

Price $3.81 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1/2"
  • Connection Type MNPT
  • Max. Pressure 150 psi
PLUG075
3/4"

$3.42 / each

Enter location to check availability
Catalog Page #  3504 

Price $3.42 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3/4"
  • Connection Type MNPT
  • Max. Pressure 150 psi
PLUG100
1"

$3.42 / each

Enter location to check availability
Catalog Page #  3504 

Price $3.42 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1"
  • Connection Type MNPT
  • Max. Pressure 150 psi
PLUG125
1-1/4"

$1.87 / each

Enter location to check availability
Catalog Page #  3504 

Price $1.87 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1-1/4"
  • Connection Type MNPT
  • Max. Pressure 150 psi
PLUG150
1-1/2"

$6.08 / each

Enter location to check availability
Catalog Page #  3504 

Price $6.08 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1-1/2"
  • Connection Type MNPT
  • Max. Pressure 150 psi
PLUG200
2"

$5.53 / each

Enter location to check availability
Catalog Page #  3504 

Price $5.53 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 2"
  • Connection Type MNPT
  • Max. Pressure 150 psi
PLUG300
3"

$21.85 / each

Enter location to check availability
Catalog Page #  3504 

Price $21.85 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Plug
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3"
  • Connection Type MNPT
  • Max. Pressure 150 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More