Skip Content

 
Hose Barb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hose Barb


Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemHose Barb 
  • Basic MaterialMetal 
  • Body Material316 Stainless Steel 
  • Connection TypeBarbed x MNPT 
Barb Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
17 Products
Compare /
Item #
Mfr.
Model #
Barb Size
Pipe Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
HB025SS
1/4"
1/4"

$17.73 / each

Hose Barb,1/4 x 1/4 In,316 SS
Catalog Page #  3884 

Price $17.73 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemHose Barb
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeBarbed x MNPT
  • Barb Size1/4"
  • Pipe Size1/4"
HB025-038SS
3/8"
1/4"

$17.73 / each

Hose Barb,3/8 x 1/4 In,316 SS
Catalog Page #  3884 

Price $17.73 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemHose Barb
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeBarbed x MNPT
  • Barb Size3/8"
  • Pipe Size1/4"
HB038SS
3/8"
3/8"

$17.73 / each

Hose Barb,3/8 x 3/8 In,316 SS
Catalog Page #  3884 

Price $17.73 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemHose Barb
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeBarbed x MNPT
  • Barb Size3/8"
  • Pipe Size3/8"
HB025-050SS
1/2"
1/4"

$18.34 / each

Hose Barb,1/2 x 1/4 In,316 SS
Catalog Page #  3884 

Price $18.34 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemHose Barb
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeBarbed x MNPT
  • Barb Size1/2"
  • Pipe Size1/4"
HB038-050SS
1/2"
3/8"

$19.90 / each

Hose Barb,1/2 x 3/8 In,316 SS
Catalog Page #  3884 

Price $19.90 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemHose Barb
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeBarbed x MNPT
  • Barb Size1/2"
  • Pipe Size3/8"
HB050SS
1/2"
1/2"

$22.12 / each

Hose Barb,1/2 x 1/2 In,316 SS
Catalog Page #  3884 

Price $22.12 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemHose Barb
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeBarbed x MNPT
  • Barb Size1/2"
  • Pipe Size1/2"
HB075-050SS
1/2"
3/4"

$26.80 / each

Hose Barb,1/2 x 3/4 In,316 SS
Catalog Page #  3884 

Price $26.80 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemHose Barb
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeBarbed x MNPT
  • Barb Size1/2"
  • Pipe Size3/4"
HB050-058SS
5/8"
1/2"

$25.90 / each

Hose Barb,5/8 x 1/2 In,316 SS
Catalog Page #  3884 

Price $25.90 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemHose Barb
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeBarbed x MNPT
  • Barb Size5/8"
  • Pipe Size1/2"
HB050-075SS
3/4"
1/2"

$25.90 / each

Hose Barb,3/4 x 1/2 In,316 SS
Catalog Page #  3884 

Price $25.90 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemHose Barb
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeBarbed x MNPT
  • Barb Size3/4"
  • Pipe Size1/2"
HB075SS
3/4"
3/4"

$25.15 / each

Hose Barb,3/4 x 3/4 In,316 SS
Catalog Page #  3884 

Price $25.15 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemHose Barb
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeBarbed x MNPT
  • Barb Size3/4"
  • Pipe Size3/4"
HB100-075SS
3/4"
1"

$37.55 / each

Hose Barb,3/4 x 1 In,316 SS
Catalog Page #  3884 

Price $37.55 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemHose Barb
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeBarbed x MNPT
  • Barb Size3/4"
  • Pipe Size1"
HB075-100SS
1"
3/4"

$36.30 / each

Hose Barb,1 x 3/4 In,316 SS
Catalog Page #  3884 

Price $36.30 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemHose Barb
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeBarbed x MNPT
  • Barb Size1"
  • Pipe Size3/4"
HB100SS
1"
1"

$35.25 / each

Hose Barb,1 x 1 In,Barbed x MNPT,316 SS
Catalog Page #  3884 

Price $35.25 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemHose Barb
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeBarbed x MNPT
  • Barb Size1"
  • Pipe Size1"
HB125SS
1-1/4"
1-1/4"

$54.30 / each

Hose Barb,1-1/4 x 1-1/4 In,316 SS
Catalog Page #  3884 

Price $54.30 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemHose Barb
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeBarbed x MNPT
  • Barb Size1-1/4"
  • Pipe Size1-1/4"
HB150SS
1-1/2"
1-1/2"

$56.35 / each

Hose Barb,1-1/2 x 1-1/2 In,316 SS
Catalog Page #  3884 

Price $56.35 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemHose Barb
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeBarbed x MNPT
  • Barb Size1-1/2"
  • Pipe Size1-1/2"
HB200SS
2"
2"

$56.95 / each

Hose Barb,2 x 2 In,Barbed x MNPT,316 SS
Catalog Page #  3884 

Price $56.95 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemHose Barb
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeBarbed x MNPT
  • Barb Size2"
  • Pipe Size2"
HB300SS
3"
3"

$150.25 / each

Hose Barb,3 x 3 In,Barbed x MNPT,316 SS
Catalog Page #  3884 

Price $150.25 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemHose Barb
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeBarbed x MNPT
  • Barb Size3"
  • Pipe Size3"