Skip Content

 
BANJO Engine Driven Centrifugal Pumps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BANJO Engine Driven Centrifugal Pumps


Technical Specs

  • Item Engine Driven Centrifugal Pump 
  • Engine/Motor Type Gas 
  • Inlet 2" NPT 
  • Outlet 2" NPT 
HP
Please Select
Engine Size
Please Select
Tank Capacity
Please Select
Material of Construction
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
HP
Engine Size
Tank Capacity
Material of Construction
Price
Qty
Please use Qty box to add item(s) to cart.
200PI-3
3.5
127cc
3 qt.
Cast Iron

$748.50 / each

Enter location to check availability
Catalog Page #  3281 

Price $748.50 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 3.5
  • Engine Size 127cc
  • Tank Capacity 3 qt.
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Material of Construction Cast Iron
200P-3
3.5
127cc
3 qt.
Polypropylene

$569.00 / each

Enter location to check availability
Catalog Page #  3281 

Price $569.00 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 3.5
  • Engine Size 127cc
  • Tank Capacity 3 qt.
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Material of Construction Polypropylene
200PIH-5
5.5
160cc
3.3 qt.
Cast Iron

$1,100.00 / each

Enter location to check availability
Catalog Page #  3281 

Price $1,100.00 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 5.5
  • Engine Size 160cc
  • Tank Capacity 3.3 qt.
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Material of Construction Cast Iron
200PH-5
5.5
160cc
3.3 qt.
Polypropylene

$897.50 / each

Enter location to check availability
Catalog Page #  3281 

Price $897.50 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 5.5
  • Engine Size 160cc
  • Tank Capacity 3.3 qt.
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Material of Construction Polypropylene
200PI6PRO
6.5
208cc
4 qt.
Cast Iron

$891.00 / each

Enter location to check availability
Catalog Page #  3281 

Price $891.00 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 6.5
  • Engine Size 208cc
  • Tank Capacity 4 qt.
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Material of Construction Cast Iron
200P6PRO
6.5
208cc
4 qt.
Polypropylene

$817.00 / each

Enter location to check availability
Catalog Page #  3281 

Price $817.00 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 6.5
  • Engine Size 208cc
  • Tank Capacity 4 qt.
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Material of Construction Polypropylene
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More