Skip Content

 
Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees


Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 90 Degrees 
  • Body Material Polypropylene 
  • Schedule 80 
  • Color Black 
  • Connection Type FNPT x FNPT 
  • Max. Pressure 150 psi 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
EL038-90
3/8"

$2.66 / each

Enter location to check availability
Catalog Page #  3504 

Price $2.66 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3/8"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
EL050-90
1/2"

$4.83 / each

Enter location to check availability
Catalog Page #  3504 

Price $4.83 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
EL075-90
3/4"

$5.22 / each

Enter location to check availability
Catalog Page #  3504 

Price $5.22 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
EL100-90
1"

$5.60 / each

Enter location to check availability
Catalog Page #  3504 

Price $5.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
EL125-90
1-1/4"

$4.43 / each

Enter location to check availability
Catalog Page #  3504 

Price $4.43 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1-1/4"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
EL150-90
1-1/2"

$10.95 / each

Enter location to check availability
Catalog Page #  3504 

Price $10.95 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1-1/2"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
EL200-90
2"

$14.26 / each

Enter location to check availability
Catalog Page #  3504 

Price $14.26 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 2"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
EL300-90
3"

$66.20 / each

Enter location to check availability
Catalog Page #  3504 

Price $66.20 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More