Skip Content

 
Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Elbow, 90 Degrees 
  • Basic Material Plastic 
  • Body Material Polypropylene 
  • Connection Type Barbed x MNPT 
Barb Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
21 Products
Compare /
Item #
Mfr.
Model #
Barb Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
HB025-90
1/4"
1/4"

$1.80 / each

Enter location to check availability
Catalog Page #  3504 

Price $1.80 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
HB025/038-90
3/8"
1/4"

$1.65 / each

Enter location to check availability
Catalog Page #  3504 

Price $1.65 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
HB038-90
3/8"
3/8"

$1.75 / each

Enter location to check availability
Catalog Page #  3504 

Price $1.75 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/8"
HB050/038-90
3/8"
1/2"

$1.75 / each

Enter location to check availability
Catalog Page #  3504 

Price $1.75 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/2"
HB025/050-90
1/2"
1/4"

$1.60 / each

Enter location to check availability
Catalog Page #  3504 

Price $1.60 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/4"
HB050-90
1/2"
1/2"

$1.80 / each

Enter location to check availability
Catalog Page #  3504 

Price $1.80 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/2"
HB075/050-90
1/2"
3/4"

$2.19 / each

Enter location to check availability
Catalog Page #  3504 

Price $2.19 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 3/4"
HB050/075-90
3/4"
1/2"

$1.80 / each

Enter location to check availability
Catalog Page #  3504 

Price $1.80 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 1/2"
HB075-90
3/4"
3/4"

$2.24 / each

Enter location to check availability
Catalog Page #  3504 

Price $2.24 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 3/4"
HB100/075-90
3/4"
1"

$2.63 / each

Enter location to check availability
Catalog Page #  3504 

Price $2.63 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 1"
HB075/100-90
1"
3/4"

$2.02 / each

Enter location to check availability
Catalog Page #  3504 

Price $2.02 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1"
  • Pipe Size 3/4"
HB100-90
1"
1"

$1.65 / each

Enter location to check availability
Catalog Page #  3504 

Price $1.65 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1"
  • Pipe Size 1"
HB125/100-90
1"
1-1/4"

$3.56 / each

Enter location to check availability
Catalog Page #  3504 

Price $3.56 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1"
  • Pipe Size 1-1/4"
HB100/125-90
1-1/4"
1"

$2.19 / each

Enter location to check availability
Catalog Page #  3504 

Price $2.19 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1-1/4"
  • Pipe Size 1"
HB125-90
1-1/4"
1-1/4"

$3.39 / each

Enter location to check availability
Catalog Page #  3504 

Price $3.39 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1-1/4"
  • Pipe Size 1-1/4"
HB150/125-90
1-1/4"
1-1/2"

$4.33 / each

Enter location to check availability
Catalog Page #  3504 

Price $4.33 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1-1/4"
  • Pipe Size 1-1/2"
HB125/150-90
1-1/2"
1-1/4"

$6.29 / each

Enter location to check availability
Catalog Page #  3504 

Price $6.29 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1-1/2"
  • Pipe Size 1-1/4"
HB150-90
1-1/2"
1-1/2"

$10.27 / each

Enter location to check availability
Catalog Page #  3504 

Price $10.27 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1-1/2"
  • Pipe Size 1-1/2"
HB200/150-90
1-1/2"
2"

$10.53 / each

Enter location to check availability
Catalog Page #  3504 

Price $10.53 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1-1/2"
  • Pipe Size 2"
HB200-90
2"
2"

$9.96 / each

Enter location to check availability
Catalog Page #  3504 

Price $9.96 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 2"
  • Pipe Size 2"
HB300-90
3"
3"

$42.10 / each

Enter location to check availability
Catalog Page #  3504 

Price $42.10 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 3"
  • Pipe Size 3"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More