Skip Content

 
Dust Plug, Male Adapter, Polypropylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Dust Plug, Male Adapter, Polypropylene

Technical Specs

  • Fittings Sub-Category Dust Plugs 
  • Item Dust Plug 
  • Body Material Polypropylene 
  • Coupling Type DP 
  • Connection Type Male Adapter 
Coupler Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Coupler Size
Price
Qty
Please use Qty box to add item(s) to cart.
75PL
3/4"

$3.79 / each

Enter location to check availability
Catalog Page #  3439 

Price $3.79 / each

Technical Specs

  • Fittings Sub-Category Dust Plugs
  • Item Dust Plug
  • Body Material Polypropylene
  • Coupling Type DP
  • Connection Type Male Adapter
  • Coupler Size 3/4"
100125PL
1"

$3.79 / each

Enter location to check availability
Catalog Page #  3439 

Price $3.79 / each

Technical Specs

  • Fittings Sub-Category Dust Plugs
  • Item Dust Plug
  • Body Material Polypropylene
  • Coupling Type DP
  • Connection Type Male Adapter
  • Coupler Size 1"
150PL
1-1/2"

$4.26 / each

Enter location to check availability
Catalog Page #  3439 

Price $4.26 / each

Technical Specs

  • Fittings Sub-Category Dust Plugs
  • Item Dust Plug
  • Body Material Polypropylene
  • Coupling Type DP
  • Connection Type Male Adapter
  • Coupler Size 1-1/2"
200PL
2"

$5.43 / each

Enter location to check availability
Catalog Page #  3439 

Price $5.43 / each

Technical Specs

  • Fittings Sub-Category Dust Plugs
  • Item Dust Plug
  • Body Material Polypropylene
  • Coupling Type DP
  • Connection Type Male Adapter
  • Coupler Size 2"
300PL
3"

$12.33 / each

Enter location to check availability
Catalog Page #  3439 

Price $12.33 / each

Technical Specs

  • Fittings Sub-Category Dust Plugs
  • Item Dust Plug
  • Body Material Polypropylene
  • Coupling Type DP
  • Connection Type Male Adapter
  • Coupler Size 3"
400PL
4"

$14.56 / each

Enter location to check availability
Catalog Page #  3439 

Price $14.56 / each

Technical Specs

  • Fittings Sub-Category Dust Plugs
  • Item Dust Plug
  • Body Material Polypropylene
  • Coupling Type DP
  • Connection Type Male Adapter
  • Coupler Size 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More