Skip Content

 
Dust Cap, Female Coupler, Polypropylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Dust Cap, Female Coupler, Polypropylene

Technical Specs

  • Fittings Sub-Category Dust Caps 
  • Item Dust Cap 
  • Body Material Polypropylene 
  • Coupling Type DC 
  • Connection Type Female Coupler 
Coupler Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Coupler Size
Price
Qty
Please use Qty box to add item(s) to cart.
075CAP
3/4"

$8.13 / each

Enter location to check availability
Catalog Page #  3439 

Price $8.13 / each

Technical Specs

  • Fittings Sub-Category Dust Caps
  • Item Dust Cap
  • Body Material Polypropylene
  • Coupling Type DC
  • Connection Type Female Coupler
  • Coupler Size 3/4"
100125CAP
1"

$8.71 / each

Enter location to check availability
Catalog Page #  3439 

Price $8.71 / each

Technical Specs

  • Fittings Sub-Category Dust Caps
  • Item Dust Cap
  • Body Material Polypropylene
  • Coupling Type DC
  • Connection Type Female Coupler
  • Coupler Size 1"
150CAP
1-1/2"

$10.34 / each

Enter location to check availability
Catalog Page #  3439 

Price $10.34 / each

Technical Specs

  • Fittings Sub-Category Dust Caps
  • Item Dust Cap
  • Body Material Polypropylene
  • Coupling Type DC
  • Connection Type Female Coupler
  • Coupler Size 1-1/2"
200CAP
2"

$12.50 / each

Enter location to check availability
Catalog Page #  3439 

Price $12.50 / each

Technical Specs

  • Fittings Sub-Category Dust Caps
  • Item Dust Cap
  • Body Material Polypropylene
  • Coupling Type DC
  • Connection Type Female Coupler
  • Coupler Size 2"
300CAP
3"

$23.12 / each

Enter location to check availability
Catalog Page #  3439 

Price $23.12 / each

Technical Specs

  • Fittings Sub-Category Dust Caps
  • Item Dust Cap
  • Body Material Polypropylene
  • Coupling Type DC
  • Connection Type Female Coupler
  • Coupler Size 3"
400CAP
4"

$34.70 / each

Enter location to check availability
Catalog Page #  3439 

Price $34.70 / each

Technical Specs

  • Fittings Sub-Category Dust Caps
  • Item Dust Cap
  • Body Material Polypropylene
  • Coupling Type DC
  • Connection Type Female Coupler
  • Coupler Size 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More