Skip Content

 
Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Coupling


Technical Specs

  • Fittings Sub-Category Couplings 
  • Item Coupling 
  • Body Material Polypropylene 
  • Schedule 80 
  • Color Black 
  • Connection Type FNPT x FNPT 
  • Max. Pressure 150 psi 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
CPLG038
3/8"

$5.63 / each

Enter location to check availability
Catalog Page #  3504 

Price $5.63 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3/8"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
CPLG050
1/2"

$5.52 / each

Enter location to check availability
Catalog Page #  3504 

Price $5.52 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
CPLG075
3/4"

$4.99 / each

Enter location to check availability
Catalog Page #  3504 

Price $4.99 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
CPLG100
1"

$5.72 / each

Enter location to check availability
Catalog Page #  3504 

Price $5.72 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
CPLG125
1-1/4"

$4.83 / each

Enter location to check availability
Catalog Page #  3504 

Price $4.83 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1-1/4"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
CPLG150
1-1/2"

$13.97 / each

Enter location to check availability
Catalog Page #  3504 

Price $13.97 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 1-1/2"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
CPLG200
2"

$14.00 / each

Enter location to check availability
Catalog Page #  3504 

Price $14.00 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 2"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
CPLG300
3"

$41.20 / each

Enter location to check availability
Catalog Page #  3504 

Price $41.20 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Polypropylene
  • Schedule 80
  • Color Black
  • Pipe Size 3"
  • Connection Type FNPT x FNPT
  • Max. Pressure 150 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More