Skip Content

 
Coupler, Female Coupler x Hose Shank, Polypropylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Coupler, Female Coupler x Hose Shank, Polypropylene

Technical Specs

  • Fittings Sub-Category Couplers 
  • Item Coupler 
  • Body Material Polypropylene 
  • Coupling Type
  • Connection Type Female Coupler x Hose Shank 
Coupler Size
Please Select
Pipe Size
Please Select
Hose Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Coupler Size
Pipe Size
Hose Size
Price
Qty
Please use Qty box to add item(s) to cart.
075C
3/4"
3/4"

$8.13 / each

Enter location to check availability
Catalog Page #  3439 

Price $8.13 / each

Technical Specs

  • Fittings Sub-Category Couplers
  • Item Coupler
  • Body Material Polypropylene
  • Coupling Type C
  • Connection Type Female Coupler x Hose Shank
  • Coupler Size 3/4"
  • Hose Size 3/4"
050C
3/4"
1/2"
1/2"

$7.80 / each

Enter location to check availability
Catalog Page #  3439 

Price $7.80 / each

Technical Specs

  • Fittings Sub-Category Couplers
  • Item Coupler
  • Body Material Polypropylene
  • Coupling Type C
  • Connection Type Female Coupler x Hose Shank
  • Coupler Size 3/4"
  • Pipe Size 1/2"
  • Hose Size 1/2"
100C
1"
1"

$8.80 / each

Enter location to check availability
Catalog Page #  3439 

Price $8.80 / each

Technical Specs

  • Fittings Sub-Category Couplers
  • Item Coupler
  • Body Material Polypropylene
  • Coupling Type C
  • Connection Type Female Coupler x Hose Shank
  • Coupler Size 1"
  • Hose Size 1"
125C
1"
1-1/4"

$9.68 / each

Enter location to check availability
Catalog Page #  3439 

Price $9.68 / each

Technical Specs

  • Fittings Sub-Category Couplers
  • Item Coupler
  • Body Material Polypropylene
  • Coupling Type C
  • Connection Type Female Coupler x Hose Shank
  • Coupler Size 1"
  • Hose Size 1-1/4"
150C
1-1/2"
1-1/2"

$10.64 / each

Enter location to check availability
Catalog Page #  3439 

Price $10.64 / each

Technical Specs

  • Fittings Sub-Category Couplers
  • Item Coupler
  • Body Material Polypropylene
  • Coupling Type C
  • Connection Type Female Coupler x Hose Shank
  • Coupler Size 1-1/2"
  • Hose Size 1-1/2"
200C
2"
2"
2"

$12.50 / each

Enter location to check availability
Catalog Page #  3439 

Price $12.50 / each

Technical Specs

  • Fittings Sub-Category Couplers
  • Item Coupler
  • Body Material Polypropylene
  • Coupling Type C
  • Connection Type Female Coupler x Hose Shank
  • Coupler Size 2"
  • Pipe Size 2"
  • Hose Size 2"
300C
3"
3"

$22.17 / each

Enter location to check availability
Catalog Page #  3439 

Price $22.17 / each

Technical Specs

  • Fittings Sub-Category Couplers
  • Item Coupler
  • Body Material Polypropylene
  • Coupling Type C
  • Connection Type Female Coupler x Hose Shank
  • Coupler Size 3"
  • Hose Size 3"
400C
4"
4"

$46.35 / each

Enter location to check availability
Catalog Page #  3439 

Price $46.35 / each

Technical Specs

  • Fittings Sub-Category Couplers
  • Item Coupler
  • Body Material Polypropylene
  • Coupling Type C
  • Connection Type Female Coupler x Hose Shank
  • Coupler Size 4"
  • Hose Size 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More