Skip Content

Centrifugal Pump Head,11400 GPH,2 In.,CI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Centrifugal Pump Head, 11400 GPH, 2 In., CI

Price $510.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 21C981
  • Mfr. Model # 200POI
  • UNSPSC # 40151503
  • Catalog Page # 3697
  • Shipping Weight 43.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Centrifugal Pump Head
  • Engine/Motor Type Gas
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Length 10-1/2"
  • Width 8-1/2"
  • Height 13"
  • Material of Construction Cast Iron
  • Impeller Material Cast Iron
  • Impeller Type Open
  • Seal Material Carbon Ceramic
  • Max. Pressure 45 psi
  • Engine RPM 3600
  • Max. Head 50 ft.
  • Max. Suction Lift 15 ft.
  • Casing Adapter Cast Iron
  • Volute/Wear Plate Cast Iron
  • Mechanical Seal EPDM, Carbon Ceramic
  • Check Valve EPDM
  • Roll Bar Frame None
  • Number of Impellers 1
  • Temp. Range 32 Degrees to150 Degrees F
  • Sensor Type None
  • Self-Priming Yes
  • Application General Purpose
  • GPM of Water @ 10 Ft. of Head 150
  • GPM of Water @ 20 Ft. of Head 147
  • GPM of Water @ 30 Ft. of Head 130
  • GPM of Water @ 40 Ft. of Head 115
  • GPM of Water @ 50 Ft. of Head 90
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.