Skip Content

 
Bulkhead Tank Fitting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bulkhead Tank Fitting


Technical Specs

  • Item Bulkhead Tank Fitting 
  • Connection Type FNPT x FNPT 
  • Gasket Material EPDM 
  • Max. Pressure 150 psi 
Body Material
Please Select
Pipe Size
Please Select
Required Hole Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
13 Products
Compare /
Product #
Mfr.
Model #
Body Material
Pipe Size
Required Hole Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
TF075SS
316 Stainless Steel
3/4"
1-5/8"
1-27/32"

$159.00 / each

Enter location to check availability
Catalog Page #  3505 

Price $159.00 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material 316 Stainless Steel
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • Required Hole Size 1-5/8"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 1-27/32"
TF100SS
316 Stainless Steel
1"
2-1/4"
2-3/8"

$193.75 / each

Enter location to check availability
Catalog Page #  3505 

Price $193.75 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material 316 Stainless Steel
  • Pipe Size 1"
  • Connection Type FNPT x FNPT
  • Required Hole Size 2-1/4"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 2-3/8"
TF125SS
316 Stainless Steel
1-1/4"
2-1/4"
2-3/8"

$202.00 / each

Enter location to check availability
Catalog Page #  3505 

Price $202.00 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material 316 Stainless Steel
  • Pipe Size 1-1/4"
  • Connection Type FNPT x FNPT
  • Required Hole Size 2-1/4"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 2-3/8"
TF150SS
316 Stainless Steel
1-1/2"
3"
2-5/8"

$250.50 / each

Enter location to check availability
Catalog Page #  3505 

Price $250.50 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material 316 Stainless Steel
  • Pipe Size 1-1/2"
  • Connection Type FNPT x FNPT
  • Required Hole Size 3"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 2-5/8"
TF200SS
316 Stainless Steel
2"
3"
2-5/8"

$244.50 / each

Enter location to check availability
Catalog Page #  3505 

Price $244.50 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material 316 Stainless Steel
  • Pipe Size 2"
  • Connection Type FNPT x FNPT
  • Required Hole Size 3"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 2-5/8"
TF300SS
316 Stainless Steel
3"
4-3/8"
2-27/32"

$406.50 / each

Enter location to check availability
Catalog Page #  3505 

Price $406.50 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material 316 Stainless Steel
  • Pipe Size 3"
  • Connection Type FNPT x FNPT
  • Required Hole Size 4-3/8"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 2-27/32"
TF050
Polypropylene
1/2"
1-5/8"
1/4"

$13.26 / each

Enter location to check availability
Catalog Page #  3505 

Price $13.26 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material Polypropylene
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • Required Hole Size 1-5/8"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 1/4"
TF075
Polypropylene
3/4"
1-5/8"
3/4"

$13.07 / each

Enter location to check availability
Catalog Page #  3505 

Price $13.07 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material Polypropylene
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • Required Hole Size 1-5/8"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 3/4"
TF100
Polypropylene
1"
2-1/4"
2-9/16"

$15.59 / each

Enter location to check availability
Catalog Page #  3505 

Price $15.59 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material Polypropylene
  • Pipe Size 1"
  • Connection Type FNPT x FNPT
  • Required Hole Size 2-1/4"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 2-9/16"
TF125
Polypropylene
1-1/4"
2-1/4"
3/4"

$10.81 / each

Enter location to check availability
Catalog Page #  3505 

Price $10.81 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material Polypropylene
  • Pipe Size 1-1/4"
  • Connection Type FNPT x FNPT
  • Required Hole Size 2-1/4"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 3/4"
TF150
Polypropylene
1-1/2"
3"
1"

$29.25 / each

Enter location to check availability
Catalog Page #  3505 

Price $29.25 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material Polypropylene
  • Pipe Size 1-1/2"
  • Connection Type FNPT x FNPT
  • Required Hole Size 3"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 1"
TF200
Polypropylene
2"
3"
1"

$27.95 / each

Enter location to check availability
Catalog Page #  3505 

Price $27.95 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material Polypropylene
  • Pipe Size 2"
  • Connection Type FNPT x FNPT
  • Required Hole Size 3"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 1"
TF300
Polypropylene
3"
4-1/2"
1-1/2"

$62.55 / each

Enter location to check availability
Catalog Page #  3505 

Price $62.55 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material Polypropylene
  • Pipe Size 3"
  • Connection Type FNPT x FNPT
  • Required Hole Size 4-1/2"
  • Gasket Material EPDM
  • Max. Pressure 150 psi
  • Length 1-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More