Skip Content

Polypropylene Ball Valve,FNPT,2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Polypropylene Ball Valve, FNPT, 2 In

Price $78.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1MKK7
  • Mfr. Model # V200FP
  • UNSPSC # 40141607
  • Catalog Page # 4015
  • Shipping Weight 3.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBall Valve
  • Body MaterialPolypropylene
  • Valve Structure3-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeFNPT x FNPT
  • Pipe Size2"
  • Max. Pressure150 psi CWP
  • Seat MaterialPTFE
  • Ball MaterialPolypropylene
  • Temp. RangeUp to 150 Degrees F
  • Handle MaterialPolypropylene
  • Handle TypeLever
  • Seal MaterialFKM
  • Stem TypeSelf-Lubricating
  • Stem MaterialPolypropylene
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    2-Way

    • Max. temp.: 150°F
    3-Pc. Polypropylene Bolted Ball Valves
    Fiberglass-reinforced bolted valves accommodate heavy-duty industrial applications. PTFE seats allow free movement of self-aligning, diamond-tuned polypropylene ball for precise alignment. Polypropylene handle requires minimal effort to operate. Self-lubricating PTFE stem, bushings, and ball seats won't stick or bind. With FKM seals. FNPT connections. For use in fluid-handling applications with fertilizer, herbicides, and insecticides, as well as with industrial acids, solvents, liquid waste, wastewater, and cooling water.

    Alternate Search Terms


    Rated 5 out of 5 by 2reviewers.
    Rated 5 out of 5 by We use this 2" valve in a few locations in our shop. They're opened and closed 40 times a day and are used in a place where leaking valves would be a problem. Even after years of use with chlorinated water and occasional sand and plastic, these valves have lasted years. Just now looking to replace a couple which just slightly leak after 10+ years of use. June 19, 2015
    Rated 5 out of 5 by holds up well with extreme uses We drain dirty grout (cement) water through these and they don't have near the troubles that the expensive brass alternative does. April 17, 2012
    • 2015-07-30T19:35:39.691-05:00
    • bvseo_lps, prod_bvrr, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasreviews, tv_2, tr_2
    • loc_en_US, sid_1MKK7, prod, sort_default
    1-2 of 2

    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (2 Questions : 2 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    I understand that there is a seal kit available for this valve. How much is the kit, do you stock it and if you don't how long would it take to get it?
    4 months, 2 weeks ago
    by
    Read all my Q&A
     
    Please wait while more information about Rick88 is loaded.
    Additional information about Rick88 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    For real time availability and questions about pricing, please call 1-800-Grainger and a Customer Service Agent will be able to assist. Thank you for using Grainger.com Ask & Answer.
    4 months, 1 week ago
    by
    Read all my Q&A
     
    Please wait while more information about EmilyW is loaded.
    Additional information about EmilyW could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    I need replacement handles, and seals.
    6 months ago
    by
    Read all my Q&A
     
    Please wait while more information about schwingpumpdoc is loaded.
    Additional information about schwingpumpdoc could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    The handle is Grainger item number 34K415 the seals part number V25264 will be a special order for us from Banjo.
    6 months ago
    by
    Read all my Q&A
     
    Please wait while more information about JamesB is loaded.
    Additional information about JamesB could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-07-30T19:51:38.072-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1MKK7, prod, sort_default
    1 of 1
    • 2015-07-30T19:51:38.074-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1MKK7, prod, sort_default
    1 of 1