Skip Content

 
Adapter, Male Adapter x MNPT, Polypropylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Adapter, Male Adapter x MNPT, Polypropylene

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Adapter 
  • Body Material Polypropylene 
  • Coupling Type
  • Connection Type Male Adapter x MNPT 
Coupler Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Coupler Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
050F
3/4"
1/2"

$3.95 / each

Enter location to check availability
Catalog Page #  3439 

Price $3.95 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Polypropylene
  • Coupling Type F
  • Connection Type Male Adapter x MNPT
  • Coupler Size 3/4"
  • Pipe Size 1/2"
075F
3/4"
3/4"

$3.95 / each

Enter location to check availability
Catalog Page #  3439 

Price $3.95 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Polypropylene
  • Coupling Type F
  • Connection Type Male Adapter x MNPT
  • Coupler Size 3/4"
  • Pipe Size 3/4"
100F
1"
1"

$4.31 / each

Enter location to check availability
Catalog Page #  3439 

Price $4.31 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Polypropylene
  • Coupling Type F
  • Connection Type Male Adapter x MNPT
  • Coupler Size 1"
  • Pipe Size 1"
125F
1"
1-1/4"

$4.57 / each

Enter location to check availability
Catalog Page #  3439 

Price $4.57 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Polypropylene
  • Coupling Type F
  • Connection Type Male Adapter x MNPT
  • Coupler Size 1"
  • Pipe Size 1-1/4"
150F
1-1/2"
1-1/2"

$4.19 / each

Enter location to check availability
Catalog Page #  3439 

Price $4.19 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Polypropylene
  • Coupling Type F
  • Connection Type Male Adapter x MNPT
  • Coupler Size 1-1/2"
  • Pipe Size 1-1/2"
200F
2"
2"

$5.26 / each

Enter location to check availability
Catalog Page #  3439 

Price $5.26 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Polypropylene
  • Coupling Type F
  • Connection Type Male Adapter x MNPT
  • Coupler Size 2"
  • Pipe Size 2"
300F
3"
3"

$14.16 / each

Enter location to check availability
Catalog Page #  3439 

Price $14.16 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Polypropylene
  • Coupling Type F
  • Connection Type Male Adapter x MNPT
  • Coupler Size 3"
  • Pipe Size 3"
400F
4"
4"

$17.77 / each

Enter location to check availability
Catalog Page #  3439 

Price $17.77 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Polypropylene
  • Coupling Type F
  • Connection Type Male Adapter x MNPT
  • Coupler Size 4"
  • Pipe Size 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More