Skip Content

 
Adapter, Male Adapter x Hose Shank, Polypropylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Adapter, Male Adapter x Hose Shank, Polypropylene

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Adapter 
  • Body Material Polypropylene 
  • Coupling Type
  • Connection Type Male Adapter x Hose Shank 
Coupler Size
Please Select
Pipe Size
Please Select
Hose Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Coupler Size
Pipe Size
Hose Size
Price
Qty
Please use Qty box to add item(s) to cart.
075E
3/4"
3/4"

$3.79 / each

Enter location to check availability
Catalog Page #  3439 

Price $3.79 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Polypropylene
  • Coupling Type E
  • Connection Type Male Adapter x Hose Shank
  • Coupler Size 3/4"
  • Hose Size 3/4"
050E
3/4"
1/2"
1/2"

$3.79 / each

Enter location to check availability
Catalog Page #  3439 

Price $3.79 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Polypropylene
  • Coupling Type E
  • Connection Type Male Adapter x Hose Shank
  • Coupler Size 3/4"
  • Pipe Size 1/2"
  • Hose Size 1/2"
100E
1"
1"

$4.13 / each

Enter location to check availability
Catalog Page #  3439 

Price $4.13 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Polypropylene
  • Coupling Type E
  • Connection Type Male Adapter x Hose Shank
  • Coupler Size 1"
  • Hose Size 1"
125E
1"
1-1/4"

$4.44 / each

Enter location to check availability
Catalog Page #  3439 

Price $4.44 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Polypropylene
  • Coupling Type E
  • Connection Type Male Adapter x Hose Shank
  • Coupler Size 1"
  • Hose Size 1-1/4"
150E
1-1/2"
1-1/2"
1-1/2"

$4.02 / each

Enter location to check availability
Catalog Page #  3439 

Price $4.02 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Polypropylene
  • Coupling Type E
  • Connection Type Male Adapter x Hose Shank
  • Coupler Size 1-1/2"
  • Pipe Size 1-1/2"
  • Hose Size 1-1/2"
200E
2"
2"

$5.27 / each

Enter location to check availability
Catalog Page #  3439 

Price $5.27 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Polypropylene
  • Coupling Type E
  • Connection Type Male Adapter x Hose Shank
  • Coupler Size 2"
  • Hose Size 2"
300E
3"
3"

$14.67 / each

Enter location to check availability
Catalog Page #  3439 

Price $14.67 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Polypropylene
  • Coupling Type E
  • Connection Type Male Adapter x Hose Shank
  • Coupler Size 3"
  • Hose Size 3"
400E
4"
4"

$17.77 / each

Enter location to check availability
Catalog Page #  3439 

Price $17.77 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Polypropylene
  • Coupling Type E
  • Connection Type Male Adapter x Hose Shank
  • Coupler Size 4"
  • Hose Size 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More