Skip Content

 
Adapter, Male Adapter x FNPT, Polypropylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Adapter, Male Adapter x FNPT, Polypropylene


Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemAdapter 
  • Body MaterialPolypropylene 
  • Coupling Type
  • Connection TypeMale Adapter x FNPT 
Coupler Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
8 Products
Compare /
Product #
Mfr.
Model #
Coupler Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
75A1/2
3/4"
1/2"

$8.32 / each

Enter location to check availability
Adapter,3/4 x 1/2 In,75psi,Polypropylene
Catalog Page #  3703 

Price $8.32 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPolypropylene
  • Coupling TypeA
  • Connection TypeMale Adapter x FNPT
  • Coupler Size3/4"
  • Pipe Size1/2"
75A3/4
3/4"
3/4"

$3.20 / each

Enter location to check availability
Adapter,3/4 x 3/4 In,75psi,Polypropylene
Catalog Page #  3703 

Price $3.20 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPolypropylene
  • Coupling TypeA
  • Connection TypeMale Adapter x FNPT
  • Coupler Size3/4"
  • Pipe Size3/4"
100A
1"
1"

$3.20 / each

Enter location to check availability
Adapter,1 In,125 psi,Male Adapter x FNPT
Catalog Page #  3703 

Price $3.20 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPolypropylene
  • Coupling TypeA
  • Connection TypeMale Adapter x FNPT
  • Coupler Size1"
  • Pipe Size1"
125A
1"
1-1/4"

$3.39 / each

Enter location to check availability
Adapter,1 x 1-1/4In,125psi,Polypropylene
Catalog Page #  3703 

Price $3.39 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPolypropylene
  • Coupling TypeA
  • Connection TypeMale Adapter x FNPT
  • Coupler Size1"
  • Pipe Size1-1/4"
150A
1-1/2"
1-1/2"

$3.70 / each

Enter location to check availability
Adapter,1-1/2In,125psi,Male AdapterxFNPT
Catalog Page #  3703 

Price $3.70 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPolypropylene
  • Coupling TypeA
  • Connection TypeMale Adapter x FNPT
  • Coupler Size1-1/2"
  • Pipe Size1-1/2"
200A
2"
2"

$4.82 / each

Enter location to check availability
Adapter,2 In,125 psi,Male Adapter x FNPT
Catalog Page #  3703 

Price $4.82 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPolypropylene
  • Coupling TypeA
  • Connection TypeMale Adapter x FNPT
  • Coupler Size2"
  • Pipe Size2"
300A
3"
3"

$10.52 / each

Enter location to check availability
Adapter,3 In,75 psi,Male Adapter x FNPT
Catalog Page #  3703 

Price $10.52 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPolypropylene
  • Coupling TypeA
  • Connection TypeMale Adapter x FNPT
  • Coupler Size3"
  • Pipe Size3"
400A
4"
4"

$16.93 / each

Enter location to check availability
Adapter,4 In,75 psi,Male Adapter x FNPT
Catalog Page #  3703 

Price $16.93 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPolypropylene
  • Coupling TypeA
  • Connection TypeMale Adapter x FNPT
  • Coupler Size4"
  • Pipe Size4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More