Skip Content

Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Adapter

BANJO

Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemAdapter 
  • Basic MaterialPlastic 
  • Body MaterialPolypropylene 
  • Connection TypeBarbed x MNPT 
BrandBANJO 
Barb Size
Please Select
Pipe Size
Please Select
Item #Barb SizePipe SizeAvailabilityPrice Qty
3DTL41/4"1/4"

$1.37 / each

3DTN51/4"3/8"

$1.47 / each

3DTP21/4"1/2"

$1.47 / each

3DTL53/8"1/4"

$1.37 / each

3DTN43/8"3/8"

$1.47 / each

3DTP33/8"1/2"

$1.47 / each

3DTR33/8"3/4"

$1.64 / each

3DTL71/2"1/4"

$1.64 / each

3DTN61/2"3/8"

$1.47 / each

3DTP11/2"1/2"

$1.44 / each

3DTR41/2"3/4"

$1.64 / each

3DTR65/8"3/4"

$2.02 / each

3DTP53/4"1/2"

$1.64 / each

3DTR23/4"3/4"

$1.62 / each

3DTT53/4"1"

$2.02 / each

3DTU43/4"1-1/4"

Typically in Stock

$2.45 / each

3DTR71"3/4"

$2.02 / each

3DTT41"1"

$1.98 / each

3DTU51"1-1/4"

$2.45 / each

3DTV31"1-1/2"

$3.67 / each

3DTT71-1/4"1"

$2.45 / each

3DTU31-1/4"1-1/4"

$2.45 / each

3DTV41-1/4"1-1/2"

$3.67 / each

3DTU61-1/2"1-1/4"

$4.69 / each

3DTV21-1/2"1-1/2"

$4.05 / each

3DTW11-1/2"2"

$6.31 / each

3DTV52"1-1/2"

$6.31 / each

3DTV92"2"

$4.97 / each

3DTW53"3"

$16.23 / each

3DTW84"4"

Typically in Stock

$34.25 / each

Adding More Products