Skip Content

Electric Installation Tool,6.7A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Installation Tool, 6.7A

Price $4,313.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LPN1
  • Mfr. Model # GRUL901
  • UNSPSC # 27111723
  • Catalog Page # 3584
  • Shipping Weight 15.38 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Band Clamp Installation Tool
  • Voltage120
  • Amps6.7
  • Tool Length23"
  • Tool Weight18.3 lb.
  • Switch TypeReversible Trigger
  • Cord Length14 ft.
  • IncludesTension Body, Drill Motor and Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

what kind of bandit does this require?

I would like to know what kind of bandit this uses? Does it make a difference?
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about OceanEurope is loaded.
Additional information about OceanEurope could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the additional information tab on Grainger.com, these Ultra-Lok® tools install high-tensile type 201 stainless steel Ultra-Lok® banding Nos. 2LPK5 to 2LPK9, and Ultra-Lok® preformed clamp Nos. 2LPL2 to 2LPL8. If you need further assistance, please call us at 800-323-0620.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-27T20:46:56.591-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LPN1, prod, sort_default
1 of 1
  • 2015-05-27T20:46:56.593-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LPN1, prod, sort_default
1 of 1