Skip Content

 
Broom Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Broom Handle


Technical Specs

  • Item Broom Handle 
  • Material Wood 
Length
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Length
Color
Price
Qty
Please use Qty box to add item(s) to cart.
0754BW
54"
Brown

$5.92 / each

Enter location to check availability
Catalog Page #  NA

Price $5.92 / each

Technical Specs

  • Item Broom Handle
  • Material Wood
  • Length 54"
  • Color Brown
0354BW
54"
Natural

$5.86 / each

Enter location to check availability
Catalog Page #  NA

Price $5.86 / each

Technical Specs

  • Item Broom Handle
  • Material Wood
  • Length 54"
  • Color Natural
0760BW
60"
Brown

$5.99 / each

Enter location to check availability
Catalog Page #  NA

Price $5.99 / each

Technical Specs

  • Item Broom Handle
  • Material Wood
  • Length 60"
  • Color Brown
0360BW
60"
Natural

$6.34 / each

Enter location to check availability
Catalog Page #  NA

Price $6.34 / each

Technical Specs

  • Item Broom Handle
  • Material Wood
  • Length 60"
  • Color Natural
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms