Skip Content

Stack Chair,Black,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stack Chair, Black, PK4

Price $659.50 / pkg. of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15Y348
  • Mfr. Model # 34554
  • UNSPSC # 56101504
  • Catalog Page # N/A
  • Shipping Weight 40.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stacking Chair
  • Series Circulation
  • Overall Height 39-1/2"
  • Overall Width 28"
  • Overall Depth 21"
  • Seat Height 18"
  • Seat Width 17-3/4"
  • Seat Depth 18"
  • Back Height 21-1/2"
  • Back Width 15-1/2"
  • Seat Color Black
  • Back Color Black
  • Frame Color Silver Vein
  • Seat Material Polypropylene
  • Back Material Polypropylene
  • Frame Material Polypropylene
  • Assembled/Unassembled Assembled
  • Arm Style No Arms
  • Weight Capacity 300 lb.
  • Features 7/8" 18 ga Powder Coated Square Tube Steel Frame, 5/8" Underseat and H-Braces, Foam Cushioned Waterfall Seat
  • Caster Type Non-Mar Feet.
  • Standards TAA Compliant. MAS Certified Green
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Children & Schools Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Children & Schools Certified.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.