Skip Content

Mobile Training Table, Rectangle, Platinum, Width 72", Depth 24", Height 29-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Mobile Training Table, Rectangle, Platinum, Width 72", Depth 24", Height 29-1/2"

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 13F607
  • Mfr. Model # 89955
  • UNSPSC # 56101519
  • Catalog Page # N/A
  • Shipping Weight 89.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mobile Training Table
  • Shape Rectangle
  • Tabletop Color Platinum
  • Surface Material Coated
  • Top Thickness 1"
  • Edge Color Platinum
  • Frame Color Platinum
  • Frame Material Steel
  • Leg Type Comfort Leg
  • Width 72"
  • Depth 24"
  • Height 29-1/2"
  • Series Lumina Flipper
  • Weight Capacity 113 lb.
  • Assembled/Unassembled Unassembled
  • Includes 3" Casters
  • Features Flip Top
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.