Skip Content

 
Magnetic Dry Erase Board close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Magnetic Dry Erase Board


Item
Please Select
Board Material
Please Select
Board Finish
Please Select
Height
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Keyword
  • cybercleanoffice 
Select items to compare View Compare
9 Products
Compare /
Product #
Mfr.
Model #
Item
Board Material
Board Finish
Height
Width
Price
Qty
Please use Qty box to add item(s) to cart.
25010
Enclosed Magnetic Dry Erase Board
PVC Coated Steel
32"
44"

$687.50 / each

Enter location to check availability
Catalog Page #  NA

Price $687.50 / each

Technical Specs

  • Item Enclosed Magnetic Dry Erase Board
  • Board Material PVC Coated Steel
  • Height 32"
  • Width 44"
83843
Magnetic Dry Erase Board
Magnetic Glass
Glossy
24"
36"

$355.50 / each

Enter location to check availability
Catalog Page #  1938 

Price $355.50 / each

Technical Specs

  • Item Magnetic Dry Erase Board
  • Board Material Magnetic Glass
  • Board Finish Glossy
  • Height 24"
  • Width 36"
83844
Magnetic Dry Erase Board
Magnetic Glass
Glossy
36"
48"

$386.00 / each

Enter location to check availability
Catalog Page #  1938 

Price $386.00 / each

Technical Specs

  • Item Magnetic Dry Erase Board
  • Board Material Magnetic Glass
  • Board Finish Glossy
  • Height 36"
  • Width 48"
83845
Magnetic Dry Erase Board
Magnetic Glass
Glossy
48"
72"

$840.00 / each

Enter location to check availability
Catalog Page #  1938 

Price $840.00 / each

Technical Specs

  • Item Magnetic Dry Erase Board
  • Board Material Magnetic Glass
  • Board Finish Glossy
  • Height 48"
  • Width 72"
83846
Magnetic Dry Erase Board
Magnetic Glass
Glossy
48"
96"

$1,006.00 / each

Enter location to check availability
Catalog Page #  1938 

Price $1,006.00 / each

Technical Specs

  • Item Magnetic Dry Erase Board
  • Board Material Magnetic Glass
  • Board Finish Glossy
  • Height 48"
  • Width 96"
219PC
Magnetic Dry Erase Board
PVC Coated Steel
36"
48"

$195.75 / each

Enter location to check availability
Catalog Page #  1938 

Price $195.75 / each

Technical Specs

  • Item Magnetic Dry Erase Board
  • Board Material PVC Coated Steel
  • Height 36"
  • Width 48"
219PD
Magnetic Dry Erase Board
PVC Coated Steel
48"
48"

$279.75 / each

Enter location to check availability
Catalog Page #  1938 

Price $279.75 / each

Technical Specs

  • Item Magnetic Dry Erase Board
  • Board Material PVC Coated Steel
  • Height 48"
  • Width 48"
219PG
Magnetic Dry Erase Board
PVC Coated Steel
48"
72"

$400.25 / each

Enter location to check availability
Catalog Page #  1938 

Price $400.25 / each

Technical Specs

  • Item Magnetic Dry Erase Board
  • Board Material PVC Coated Steel
  • Height 48"
  • Width 72"
219PH
Magnetic Dry Erase Board
PVC Coated Steel
48"
96"

$452.25 / each

Enter location to check availability
Catalog Page #  1938 

Price $452.25 / each

Technical Specs

  • Item Magnetic Dry Erase Board
  • Board Material PVC Coated Steel
  • Height 48"
  • Width 96"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More