Skip Content

Magnetic Dry Erase Board, PVC Coated Steel, 96" Width, 48" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Magnetic Dry Erase Board, PVC Coated Steel, 96" Width, 48" Height

Price $471.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15Y124
  • Mfr. Model # 219PH
  • UNSPSC # 44111905
  • Catalog Page # 1938
  • Shipping Weight 65.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Magnetic dry erase surface made with PVC coated steel is specially engineered for exceptionally smooth writing and easy erasability with no ghosting.

View More

Technical Specs

  • Item Magnetic Dry Erase Board
  • Board Material PVC Coated Steel
  • Board Color White
  • Height 48"
  • Width 96"
  • Depth 1"
  • Frame Color Silver
  • Frame Material Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Nice board - Packaged great to prevent damage. Comes with magnetic cleaning cloth, magnetic tray, 2 markers and mounting hardware.The only complaint we have with this board is the magnetic tray keeps sliding around and getting knocked off. April 2, 2013
  • 2016-05-04 T21:56:27.315-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_15Y124, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.