Skip Content

 
Laptop Stand close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Laptop Stand


Technical Specs

  • ItemLaptop Stand 
  • ColorBlack 
Overall Depth (In.)
Please Select
Overall Height (In.)
Please Select
Overall Width (In.)
Please Select
Number of Shelves
Please Select

Your Filters:

Clear All
Keyword
  • cybercleanoffice 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Overall Depth (In.)
Overall Height (In.)
Overall Width (In.)
Number of Shelves
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
42052
20
27 to 39
35-1/4"
2

$278.50 / each

Laptop Stand,Black
Catalog Page #  2098 

Price $278.50 / each

Technical Specs

  • ItemLaptop Stand
  • ColorBlack
  • Overall Depth (In.)20
  • Overall Height (In.)27 to 39
  • Overall Width (In.)35-1/4"
  • Number of Shelves2
89819
22
27 to 42
18

$123.50 / each

Laptop Stand,Black
Catalog Page #  2098 

Price $123.50 / each

Technical Specs

  • ItemLaptop Stand
  • ColorBlack
  • Overall Depth (In.)22
  • Overall Height (In.)27 to 42
  • Overall Width (In.)18