Skip Content

Computer Workstation,72x29x24 In,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Computer Workstation, 72x29x24 In, Gray

Price $648.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13F579
  • Mfr. Model # 90107
  • UNSPSC # 56112002
  • Catalog Page # 1896
  • Shipping Weight 111.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Computer Workstation
  • Series LX
  • Overall Width 72"
  • Overall Height 29"
  • Overall Depth 24"
  • Number of Pedestals 1
  • Pedestal Location Right
  • Number of Drawers 0
  • Pedestal Style Full
  • Keyboard Shelf Yes
  • Color Base Black
  • Color Top Gray
  • Base Material Steel and Laminate CPU Cabinet
  • Top Material Vacuum-Formed PVC
  • Assembly Required
  • Standards TAA Compliant
  • Includes Keyboard Shelf, CPU Shelf
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have folders on employees that I need to store,is one of the cabinets an area where I can do that?
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Coachep is loaded.
Additional information about Coachep could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The cabinets do not have built ins, they are just standard cabinets.
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:57:58.098-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13F579, prod, sort_default
1 of 1
  • 2016-02-08 T19:57:58.100-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13F579, prod, sort_default
1 of 1