Skip Content

Telescoping Lift, Push-Around Drive, Hydraulic Hand Pump Power Source, 252" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Telescoping Lift, Push-Around Drive, Hydraulic Hand Pump Power Source, 252" Overall Height

Price $5,073.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8WZ64
  • Mfr. Model # BL-315
  • UNSPSC # 22101802
  • Catalog Page # 1300
  • Shipping Weight 590.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Telescoping Lift
  • Drive Push-Around
  • Power Source Hydraulic Hand Pump
  • Load Capacity 300 lb.
  • Overall Height 252"
  • Work Height 21 ft.
  • Outrigger Footprint L 65"
  • Outrigger Footprint W 68"
  • Overall Length 65"
  • Overall Width 32"
  • Platform Height 6 ft. 4"
  • Platform Depth 20"
  • Max. Platform Height 15 ft.
  • Handrail Height 42"
  • Base Length 65"
  • Base Width 32"
  • Extended Length 65"
  • Extended Width 68"
  • Retracted Length 65"
  • Retracted Width 32"
  • Stowed Height 78"
  • Step Depth 3"
  • Step Width 18"
  • Casters (2) Swivel, (2) Rigid
  • Caster Dia. 6"
  • Ground Clearance 6"
  • Gross Vehicle Weight 590 lbs
  • Standards ANSI
  • Includes Large Diameter Cylinder with Chrome Plated Ram and Fluid Restrictor, Low Pressure System Includes By Pass Pressure Valve, Check Valve, Base Mounted Lowering Valve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.