Skip Content

Scissor Lift,Push-Around,500 lb. Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Scissor Lift, Push-Around, 500 lb. Cap.

Price $10,797.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26X079
  • Mfr. Model # MSL-12
  • UNSPSC # 24101617
  • Catalog Page # 1635
  • Shipping Weight 967.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScissor Lift
  • DrivePush-Around
  • Power SourceBattery
  • Load Capacity500 lb.
  • Overall Height74"
  • Work Height19 ft.
  • Platform Extension153"
  • Outrigger Footprint L42" (46")
  • Outrigger Footprint W43"
  • Overall Length46"
  • Overall Width28"
  • Platform Depth46"
  • Max. Platform Height12 ft. 9"
  • Handrail Height42"
  • Base Length46"
  • Base Width28"
  • Extended Length46"
  • Extended Width28"
  • Retracted Length46"
  • Retracted Width28"
  • Stowed Height74"
  • Step Depth3"
  • Step Width24"
  • Casters(2) Swivel, (2) Rigid
  • Caster Dia.6"
  • Ground Clearance6"
  • Batteries IncludedYes
  • Gross Vehicle Weight917 lb.
  • StandardsANSI
  • Includes12VDC Power with Mounted Charger and Outriggers
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Mini Scissor Lifts
Ground-entry, manually propelled lifts are designed with a slim base for access to tight areas. Easy to operate with simple controls. Ideal for store and stock rooms.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.