Skip Content

Scissor Lift, Push-Around Drive, Battery Power Source, 70" Overall Height, 500 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Scissor Lift, Push-Around Drive, Battery Power Source, 70" Overall Height, 500 lb. Load Capacity

Price $9,357.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26X078
  • Mfr. Model # MSL-10
  • UNSPSC # 24101617
  • Catalog Page # 1300
  • Shipping Weight 837.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mini Scissor Lifts
Ground-entry, manually propelled lifts are designed with a slim base for access to tight areas. Easy to operate with simple controls. Ideal for store and stock rooms.

View More

Technical Specs

  • Item Scissor Lift
  • Drive Push-Around
  • Power Source Battery
  • Load Capacity 500 lb.
  • Overall Height 70"
  • Work Height 16 ft.
  • Platform Extension 118"
  • Outrigger Footprint L No outriggers
  • Outrigger Footprint W No outriggers
  • Overall Length 51"
  • Overall Width 31"
  • Platform Depth 46"
  • Max. Platform Height 9 ft. 10"
  • Handrail Height 42"
  • Base Length 51"
  • Base Width 31"
  • Extended Length 51"
  • Extended Width 31"
  • Retracted Length 51"
  • Retracted Width 31"
  • Stowed Height 70"
  • Step Depth 3"
  • Step Width 15"
  • Casters (2) Swivel, (2) Rigid
  • Caster Dia. 6"
  • Ground Clearance 6"
  • Batteries Included Yes
  • Gross Vehicle Weight 787 lb.
  • Standards ANSI
  • Includes 12VDC Power with Mounted Charger Included
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.