Skip Content

Safety Rolling Ladder, 143" Overall Height, 800 lb. Load Capacity, Number of Steps 11 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Safety Rolling Ladder, 143" Overall Height, 800 lb. Load Capacity, Number of Steps 11

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 9PMA0
  • Mfr. Model # ML113221G
  • UNSPSC # 30191501
  • Catalog Page # N/A
  • Shipping Weight 363.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Rolling Ladder
  • Material Steel
  • Platform Height 110"
  • Handrails Included Yes
  • Handrail Height 30"
  • Overall Height 143"
  • Number of Steps 11
  • Assembled/Unassembled Unassembled
  • Load Capacity 800 lb.
  • Tread Serrated
  • Platform Depth 21"
  • Platform Width 24"
  • Base Width 32"
  • Base Depth 87"
  • Overall Width 32"
  • Climbing Angle 59 Degrees
  • Step Depth 7"
  • Step Width 24"
  • Actuation Type Weight
  • Finish Powder Coated
  • Color Gray
  • Standards OSHA and ANSI
  • Includes Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.