Skip Content

Rolling Ladder28-1/2" Overall Height, 450 lb. Load Capacity, Number of Steps 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rolling Ladder28-1/2" Overall Height, 450 lb. Load Capacity, Number of Steps 3

Price $213.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9MC44
  • Mfr. Model # 318X
  • UNSPSC # 30191501
  • Catalog Page # 1640
  • Shipping Weight 31.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRolling Ladder
  • MaterialSteel
  • Assembled/UnassembledUnassembled
  • Handrails IncludedNo
  • Platform Height28-1/2"
  • Platform Width16"
  • Platform Depth10"
  • Overall Height28-1/2"
  • Load Capacity450 lb.
  • Overall Width20"
  • Base Width20"
  • Base Depth25"
  • Number of Steps3
  • Climbing Angle59 Degrees
  • Actuation TypeWeight
  • Step Depth7"
  • Step Width16"
  • TreadExpanded Metal
  • FinishPowder Coated
  • ColorGray
  • StandardsOSHA/ANSI A14.7
  • IncludesHandrail Brackets, Ladder Instructions, Ladder Parts, Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Steel Rolling Ladder Stands
• 450-lb. load rating 7"D treads, 10"D top step Gray powder-coated finish
Meet OSHA and ANSI standards.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.