Skip Content

Prsnl Lift,Push-Around,500 lb. Load Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Prsnl Lift, Push-Around, 500 lb. Load Cap

Price $14,737.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8ADE5
  • Mfr. Model # MR-24-DC
  • UNSPSC # 22101802
  • Catalog Page # N/A
  • Shipping Weight 1330.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPersonnel Lift
  • DrivePush-Around
  • Power Source12 VDC battery
  • Load Capacity500 lb.
  • Overall Height360"
  • Work Height30 ft.
  • Outrigger Footprint L75"
  • Outrigger Footprint W76"
  • Overall Length75"
  • Overall Width32"
  • Platform Height6 ft. 7"
  • Platform Depth28"
  • Max. Platform Height23 ft. 8"
  • Handrail Height42"
  • Base Length75"
  • Base Width32"
  • Extended Length75"
  • Extended Width76"
  • Retracted Length75"
  • Retracted Width44"
  • Stowed Height81"
  • Step Depth3"
  • Step Width18"
  • Casters(2) Swivel, (2) Rigid
  • Caster Dia.8"
  • Ground Clearance8"
  • Batteries IncludedYes
  • Gross Vehicle Weight1330 lbs
  • StandardsANSI
  • IncludesLarge Diameter Cylinder with Chrome Plated Ram and Fluid Restrictor, Low Pressure System Includes By Pass Pressure Valve, Check Valve, Solenoid Valve, Base Mounted Lowering Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.