Skip Content

Personnel Lift, Push-Around Drive, 120 VAC Power Power Source, 300" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Personnel Lift, Push-Around Drive, 120 VAC Power Power Source, 300" Overall Height

Price $13,801.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8ADE4
  • Mfr. Model # MR-20-AC
  • UNSPSC # 22101802
  • Catalog Page # 1300
  • Shipping Weight 1000.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Personnel Lift
  • Drive Push-Around
  • Power Source 120 VAC Power
  • Load Capacity 500 lb.
  • Overall Height 300"
  • Work Height 25 ft.
  • Outrigger Footprint L 75"
  • Outrigger Footprint W 76"
  • Overall Length 75"
  • Overall Width 32"
  • Platform Height 6 ft. 4"
  • Platform Depth 28"
  • Max. Platform Height 19 ft. 3"
  • Handrail Height 42"
  • Base Length 75"
  • Base Width 32"
  • Extended Length 75"
  • Extended Width 76"
  • Retracted Length 75"
  • Retracted Width 44"
  • Stowed Height 78"
  • Step Depth 3"
  • Step Width 18"
  • Casters (2) Swivel, (2) Rigid
  • Caster Dia. 8"
  • Ground Clearance 8"
  • Gross Vehicle Weight 1000 lbs
  • Standards ANSI
  • Includes Large Diameter Cylinder with Chrome Plated Ram and Fluid Restrictor, Low Pressure System Includes By Pass Pressure Valve, Check Valve, Solenoid Valve, Base Mounted Lowering Valve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.