Skip Content

Prsnl Lift,Push-Around,300 lb. Load Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Prsnl Lift, Push-Around, 300 lb. Load Cap

Price $5,634.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8ADE3
  • Mfr. Model # BL-C14
  • UNSPSC # 22101802
  • Catalog Page # N/A
  • Shipping Weight 900.001 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPersonnel Lift
  • DrivePush-Around
  • Power SourceHydraulic Hand Pump
  • Load Capacity300 lb.
  • Overall Height240"
  • Work Height20 ft.
  • Outrigger Footprint L65"
  • Outrigger Footprint W68"
  • Overall Length65"
  • Overall Width32"
  • Platform Height6 ft. 4"
  • Platform Depth64"
  • Max. Platform Height14 ft.
  • Handrail Height42"
  • Base Length65"
  • Base Width32"
  • Extended Length65"
  • Extended Width68"
  • Retracted Length65"
  • Retracted Width32"
  • Stowed Height76"
  • Step Depth3"
  • Step Width18"
  • Casters(2) Swivel, (2) Rigid
  • Caster Dia.6"
  • Ground Clearance6"
  • Gross Vehicle Weight900 lbs
  • StandardsANSI
  • IncludesLarge Diameter Cylinder with Chrome Plated Ram and Fluid Restrictor, Low Pressure System Includes By Pass Pressure Valve, Check Valve, Base Mounted Lowering Valve
How can we improve our Technical Specifications?

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.