Skip Content

Personnel Lift, Push-Around Drive, Battery Power Source, 252" Overall Height, 650 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Personnel Lift, Push-Around Drive, Battery Power Source, 252" Overall Height, 650 lb. Load Capacity

Price $16,787.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26X077
  • Mfr. Model # PS-15S
  • UNSPSC # 24101604
  • Catalog Page # 1300
  • Shipping Weight 1484.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Merchandise Lifts
• 450-lb. capacity Platform size: 17" x 23-1/2" 6" casters (2 rigid, 2 swivel)
Ground-entry, manually-propelled hydraulic order pickers raise merchandise to shelf level and allow it to slide off easily to minimize lifting. No outriggers are required, floor locks secure in place. Optional electric interlocks available. High-quality controls require both hands for user safety; key lock prevents unauthorized use. Optional sensing system creates a 2-ft. safety zone around lift, alerting operator of activity below. 12VDC power (AGM battery) offers more than 100 raise and lower cycles between charges. Recharge using a standard 110V outlet. Mounted charger included.
Meets/exceeds ANSI safety standards.

View More

Technical Specs

  • Item Personnel Lift
  • Drive Push-Around
  • Power Source Battery
  • Load Capacity 650 lb.
  • Overall Height 252"
  • Work Height 21 ft.
  • Platform Extension 180"
  • Outrigger Footprint L No outriggers
  • Outrigger Footprint W No outriggers
  • Overall Length 60"
  • Overall Width 43"
  • Platform Depth 17"
  • Max. Platform Height 14 ft. 9"
  • Handrail Height 42"
  • Base Length 60"
  • Base Width 43-1/4"
  • Extended Length 60"
  • Extended Width 43"
  • Retracted Length 60"
  • Retracted Width 43"
  • Stowed Height 90"
  • Casters (2) Swivel, (2) Rigid
  • Caster Dia. 6"
  • Ground Clearance 6"
  • Batteries Included Yes
  • Gross Vehicle Weight 1189 lb.
  • Standards ANSI
  • Includes 12VDC Power with Mounted Charger Included
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.