Skip Content

Lockstep Rolling Ladder,Steel,100 In.H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lockstep Rolling Ladder, Steel, 100 In.H

Price $898.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8TRP5
  • Mfr. Model # WA103214X
  • UNSPSC # 30191501
  • Catalog Page # 1636
  • Shipping Weight 193.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLockstep Rolling Ladder
  • MaterialSteel
  • Assembled/UnassembledUnassembled
  • Handrails IncludedYes
  • Platform Height100"
  • Platform Width24"
  • Platform Depth14"
  • Overall Height133"
  • Load Capacity450 lb.
  • Handrail Height30"
  • Overall Width32"
  • Base Width32"
  • Base Depth74"
  • Number of Steps10
  • Climbing Angle59 Degrees
  • Actuation TypeLockstep
  • Step Depth7"
  • Step Width24"
  • TreadExpanded Metal
  • FinishPowder Coated
  • ColorGray
  • StandardsOSHA and ANSI
  • IncludesWeight Activated Lockstep, 14" Deep Top Step, Ladder Instructions, and (2) 4" Rigid Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Steel Rolling Ladders with Weight-Activated Lockstep
• 450-lb. capacity Meet OSHA and ANSI standards Powder-coated finish Weight-actuated lockstep
Ladders ship unassembled in 1 box. Feature casters with bearing and dust cover. 14"-deep top step allows easy movement.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.