Skip Content

Folding Rolling Ladder, 52" Overall Height, 350 lb. Load Capacity, Number of Steps 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Folding Rolling Ladder, 52" Overall Height, 350 lb. Load Capacity, Number of Steps 3

Price $334.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KNK8
  • Mfr. Model # LS3247
  • UNSPSC # 30191501
  • Catalog Page # N/A
  • Shipping Weight 42.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Rolling Ladder
  • Material Steel
  • Platform Height 30"
  • Handrails Included Yes
  • Handrail Height 22"
  • Overall Height 52"
  • Number of Steps 3
  • Assembled/Unassembled Assembled
  • Load Capacity 350 lb.
  • Tread Perforated
  • Platform Depth 7"
  • Platform Width 16"
  • Base Width 24"
  • Base Depth 23"
  • Overall Width 24"
  • Climbing Angle 59 Degrees
  • Step Depth 7"
  • Step Width 16"
  • Finish Powder Coated
  • Color Blue
  • Standards OSHA 1910.27 and ANSI A14.7
  • Includes Rubber Tips, 4 Non-Marking Thermoplastic Rubber Wheels"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.