Skip Content

Blast Media,Glass Beads,Extra Fine close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blast Media, Glass Beads, Extra Fine

Price $69.85 / each

Please sign in or register to access lists

Go

Ship to: 60045 (Change)

Go

Invalid Zip Code

WHEELING branch 140

  • Item # 6ZC13
  • Mfr. Model # AH (170-325)
  • UNSPSC # 31191513
  • Catalog Page # 3391
  • Shipping Weight 53.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlast Media
  • Media TypeGlass Beads
  • GritExtra Fine
  • Nominal Dia. Micron Range45 to 90
  • Nominal Dia. Range0.0017" to 0.0035"
  • US Sieve170-325
  • Size53 lb.
  • StandardsOSHA
How can we improve our Technical Specifications?

Details

For cleaning thin sheet metals that require a smooth, dull matte finish.
For cleaning, deburring, finishing, and peening applications. The harder the material, the deeper media will penetrate and the faster it will work. Contains no free silicas and leaves no residue.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
What is their density? Will they float the surface of water?
6 months ago
by
Read all my Q&A
 
Please wait while more information about David1989 is loaded.
Additional information about David1989 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Blasting media is not hollow, it is a solid compound mixture of material. I will not float on the top of water.

Thank you for using Grainger Ask and Answer.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:03:09.492-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ZC13, prod, sort_default
1 of 1
  • 2015-05-28T20:03:09.494-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ZC13, prod, sort_default
1 of 1