Skip Content

Fuel Filter,5-5/8 x 3-21/32 x 5-5/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fuel Filter, 5-5/8 x 3-21/32 x 5-5/8 In

Price $37.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ECY7
  • Mfr. Model # BF1398-O
  • UNSPSC # 40161513
  • Catalog Page # N/A
  • Shipping Weight 1.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFuel Filter
  • Filter DesignSpin-On
  • Length5-5/8"
  • Width3-21/32"
  • Height5-5/8"
  • Outside Dia.3-21/32"
  • IncludesIntegral Post Seal (Open Port for Bowl), Port Thread: M80 x 2.5, O. Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have a diesel RV what I'm looking for a fuel bowl FS 1212 or FS 1022, or FS 1003 or FS 1007, any baldwin fuel filters. I have a ISC cummins engine 8.3L

Thank You
3 years ago
by
Read all my Q&A
 
Please wait while more information about wg92 is loaded.
Additional information about wg92 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the
following: Grainger part number 5ECY7 is an O.E.M. type replacement fuel filter for Fleetguard FS 19704. The fuel bowl is not available from Baldwin, or Grainger. The other filter numbers you have asked about are all very different in application, some have sensors on them and may not mach the vehicle/system data stream. Also, these filters all have different micron ratings, and it is important to meet the specific requirements. Grainger will have part numbers for all of the filters you have inquired about, but it is strongly recommended that you call in to Tech Support to allow for more information. The phone number will be 1-888-361-8649. From that point the application may be determined, and Grainger can possibly mach the filter your application calls for.

Thank you for using Grainger Ask and Answer
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:58:36.132-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5ECY7, prod, sort_default
1 of 1
  • 2015-08-27T19:58:36.134-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5ECY7, prod, sort_default
1 of 1