Skip Content

Gas Step-Up Open 4 Burner Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gas Step-Up Open 4 Burner Range

Price $2,183.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6EKT5
  • Mfr. Model # BPHHPS-424I
  • UNSPSC # 52141504
  • Catalog Page # N/A
  • Shipping Weight 320.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This open-burner range has cast-iron burners rated at 30,000 BtuH each. It has individual cast-iron top grates and stainless steel exteriors.

View More

Technical Specs

  • Item Countertop Gas Step-Up Open Burner Range
  • Element Type Cast Iron
  • Number of Elements 4
  • Heating Elements 120,000 BTUH
  • Length (In.) 30-1/8
  • Width (In.) 24
  • Height (In.) 16-1/4
  • Includes Cast Iron Burners, Individual Cast Iron Grates, Stainless Steel Drip Pans, Controlled Burner Valves, 4" Chrome Legs with Adjustable Bullet Feet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.