Skip Content

Ironworker, 62 Ton close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ironworker, 62 Ton

Price $20,207.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15V751
  • Mfr. Model # SW-623
  • UNSPSC # 27121502
  • Catalog Page # 1020
  • Shipping Weight 2310.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIronworker
  • Max. Force (Tons)62
  • Oil Capacity (Gal.)18.5, Required 15.8
  • Speed (Strokes/Minute)28
  • Throat Depth (In.)8
  • Height (In.)68
  • Width (In.)30
  • Length (In.)45
  • Motor HP5
  • Hydraulic Pressure (PSI)3555
  • Voltage220
  • Hz60
  • FeaturesVertical Movement, 5 Station, Waste Bins, Manual Backgauge, Electric Stroke Control, Oversize Tables
  • ApplicationMetal Fabrication, Hole punching, Angle Iron Shearing, Round Bar Shearing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Use for punching, shearing, forming, bending, pressing, and notching. Unit has jog feature for easy tooling setup and a quick-release coupler for easy tool changeover. Includes electronic smoke control, swing-away material stripper, material waste bins, manual back gauge, and 7 sets of round punches and dies.

Repair Parts

Displaying repair parts for model:
  • SW-623

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 0 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Hello, what kind of oil does this model need and how much of it?
1 day ago
by
Read all my Q&A
 
Please wait while more information about Icarusbx is loaded.
Additional information about Icarusbx could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
  • 2015-08-26T19:37:19.570-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestions
  • loc_en_US, sid_15V751, prod, sort_default
1 of 1
  • 2015-08-26T19:37:19.572-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestions
  • loc_en_US, sid_15V751, prod, sort_default
1 of 1